Beli power amplifier mobil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CF Audio Power Amplifier
    Mulai

    Rp7.099.900

    CF Audio Power Amplifier
    Deskripsi:
    700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
  2. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  3. Kramer Power Amplifier
    Mulai

    Rp27.999.900

    Kramer Power Amplifier
    Deskripsi:
    PA−120Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−120Z is suitable for a vast range of AV installations.
    atribut:
    • Input: 1 3.5mm 1 T-Block
    • Output: 2 T-Block
    • Product Dimensions (WxDxH) (cm): 21.46x16.30x4.36
    • Shipping Dimensions (cm): 40.50x29.70x9
    • Voltage (VA): 150
    • Voltage (V): 85-265AC
    • Included Accessories: Power cord
  4. Kramer Power Amplifier
    Mulai

    Rp12.999.900

    Kramer Power Amplifier
    Deskripsi:
    PA−240Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Z is suitable for a vast range of AV installations.
  5. Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Mulai

    Rp199.900

    Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Deskripsi:
    Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaoke
    atribut:
    • Power (W): 600
    • Bluetooth: Bluetooth 5.0
    • Frequency Response (Hz-kHz): 20 - 20
  6. Kramer Networked Power Amplifier
    Mulai

    Rp53.999.900

    Kramer Networked Power Amplifier
    Deskripsi:
    PA−240Net is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output and Dante interface. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Net is suitable for a vast range of AV installations.
    atribut:
    • Input: 1 Dante 1 Stereo (B)
    • Output: 2 Stereo (B) 1 Speaker Hi-Z Speaker Lo-Z
    • Product Dimensions (WxDxH) (cm): 21.46x16.30x4.36
    • Enclosure Type: Aluminium
    • Enclosure Size: 1/2 19inch desktop
    • Enclosure Cooling: Fan ventilation
    • Accessories Included: Power cord
    • Ports Control via IP: 1 On an RJ-45 connector
    • Ports RS-232: 1 On a 3-pin terminal block
    • Shipping Dimensions (cm): 40.50x29.70x9
    • Standards Compliance Environmental: RoHs, WEEE
    • Standards Compliance Safety: CE, FCC
    • User Interface Controls: Output volume attenuator, IP and RS232
    • Voltage (V): 85-265AC (full power at 120-230)
    • Voltage (VA): 265
  7. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  8. Alinco Power Supply
    Mulai

    Rp1.799.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  9. Sennheiser Gaming Audio Amplifier for PC and Mac
    Mulai

    Rp9.299.900

    Sennheiser Gaming Audio Amplifier for PC and Mac
    Deskripsi:
    The GSX 1000 is an audio amplifier featuring the Sennheiser Binaural Rendering Engine. The groundbreaking 7.1 Virtual Surround Algorithm was developed to meet the performance needs of professional gamers. The intuitive user interface is provided by an LED touch panel and aluminium volume control ring. Together they provide quick, fingertip control of game sound, without tabbing out of the game to tweak settings. Experience surround sound on a new level on PC or Mac with the GSX 1000!Connector : 3.5 mm headset socket, 3.5 mm microphone socket, 3.5 mm loudspeaker socket, mini-USB socket
    atribut:
    • Total Harmonic Distortion (%): 0.005 THD @ -3dBFS
    • Frequency Response (kHz): Headphones 0 - 48.0
    • Cable Length (m): 1.2
    • Audio Output: Headphone: DC coupled and dual rail power supply
    • USB Standard: USB 2.0 full speed & USB audio 1.0
  10. TOA Amplifier Changeover Panel
    Mulai

    Rp3.999.900

    TOA Amplifier Changeover Panel
    Deskripsi:
    The Z-FV200CA-AS Amplifier Changeover Panel is used to automatically changeover Z-FV200 Series fault duty amplifier to working standby amplifier. 1 unit of Z-FV200CA-AS can handle up to 6 nos. of Z-FV200 Series amplifiers.
    atribut:
    • Accessories: Removable terminal plug (2 pins) x 3, removable terminal plug (8 pins) x 4
    • Display: Power (Green), Changover (Orange), Fault / Buzzer Control (Red)
    • No. of Input Channel: 6 Duty Amplifier, 1 Standby Amplifier
    • No. of Output Channel: 6 Output
    • Failure Detection: Fault Buzzer with buzzer control switch
    • Operating Temperature (°C): 0 to +40
    • Current Consumption (mA): 240
    • Dimensions (WxHxD) (mm): 482x44x343.8
    • Finish: Front Panel : Aluminium, Black, Alumite
    • Operating Humidity (%RH): Under 90 (no condensation)
    • Power Source: 24 V DC (operating range: 21.6 - 26.4 V), M3 screw terminal
  11. TOA Power Mixer Pre Amplifier
    Mulai

    Rp5.699.900

    TOA Power Mixer Pre Amplifier
    Deskripsi:
    Z-MX9200-AS 1 is a wireless mixer pre-amplifier equipped with 9 inputs including 4 inputs MIC with phantom, 1 selectable input with option of MIC or AUX, 3 selectable inputs with options of MIC or LINE and 1 selectable input with option of MIC or streaming from smartphone. Parameter settings like Volume, Bass, Middle, Treble, Mute on individual input channel and 2 output channels can be easily adjusted remotely with an android touch screen device connected by Bluetooth.
    atribut:
    • Accessories: 6P connector x 2, 3P connector x 2
    • Tone Control: Bass ± 13 dB at 100 Hz, Middle ± 13 dB at 1 kHz, Treble ± 13 dB at 10 kHz
    • Operating Temperature (°C): 0 to +40
    • Connection: Bluetooth 4.2, USB Type B (PC Setting/Update Firmware)
    • Frequency Response (Hz): 30-20000, ± 3dB
    • Dimensions (WxHxD) (mm): 420x59x339.7
    • Control Output: 9 Shortcut switch IN, 2 Shortcut switch OUT, 1 Shortcut switch VOLUME, 1 Shortcut switch TONE CONTROL, 1 Shortcut switch INPUT SELECTION, 1 Navigation switch (Right, Left, Push)
    • Distortion: Under 1 % at 1 kHz, rated power
    • Finish: Front Panel: Aluminium Hair Line, Paint, Black; Case: Steel Plate, Paint, Black
    • Indicator: LCD display with backlight Green, POWER indicator (Green), STATUS indicator (Green), SIGNAL indicator (Green), PEAK indicator (RED)
    • Operating Humidity (%RH): Under 90 (no condensation)
    • Power Source: 220 - 240 V AC, 14 W
  12. TOA Multichannel Power Amplifier
    Mulai

    Rp15.999.900

    TOA Multichannel Power Amplifier
    Deskripsi:
    DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!
    atribut:
    • Amplification System: Class D
    • Frequency Response (Hz-kHz): 20-20 (±3 dB)
    • Accessory: Power cable
    • Cooling: Air flow from front to rear
    • Finish: Case: Plated steel sheet, black
    • LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
    • Operating Humidity (%RH): 80 or less (no condensation)
    • Operating Temperature (°C): 0 to +35 (32 to 95°F)
    • Power Source (V/Hz): AC 100 - 240, 50/60
    • SN Ratio (dB): ≥ 100
  13. Toyooki Amplifier
    Mulai

    Rp14.999.900

    Toyooki Amplifier
    Deskripsi:
    This control amplifier is constructed compactly by adopting a switching power supply andcan operate with a wide range of power supplies (85 to 250 VAC (50/60 Hz) and 110 to 250VDC).
    atribut:
    • Power Supply (V): AC85 to 250, DC110 to 250
    • Frequency (Hz): 50 to 60
    • External Input (V): 0 to 5
    • Input Impedance (kΩ): 10
    • Voltage Input: 2
    • Contact Input: 6
    • Operating Temperature Range (°C): 0 to 50
    • Rated Output Current (A) : 1
  14. TOA Pre-Amplifier Mixer Panel
    Mulai

    Rp6.399.900

    TOA Pre-Amplifier Mixer Panel
    Deskripsi:
    The Z-FV200PP-AS Pre-Amplifier Mixer Panel is the basic operation section of the Z-FV200 Series Emergency Public Address System
    atribut:
    • LED Indicator: Power (Green)
    • Accessories: Removable terminal plug (2 pins) x 7, removable terminal plug (3 pins) x 8, Instruction Manual x 1
    • Muting: MIC/LINE 1 : Mutes other input signals (Mic/Line 2 - 4, AUX 1 - 2) by 0 - 30 dB attenuation
    • Phantom Power: MIC/LINE 1 (selectable) (+21 V DC)
    • Priority Control: Fireman's microphone > EV > Timer > Paging > Remote microphone > Mic / Line 1 > Mic / Line 2 - 4 & AUX 1 - 2
    • Tone Control: Bass : -10 dB at 100 Hz, +10 dB at 100 Hz (for INPUT BGM); Treble : -10 dB at 10 kHz, +10 dB at 10 kHz (for INPUT BGM)
    • Current Consumption (mA): 110
    • Dimensions (WxHxD) (mm): 482x88.4x353.3
    • Distortion: Under 1% (1 kHz, rated output)
    • Finish: Front Panel : Aluminium, Black, Alumite
    • Frequency Response (Hz): 50-15000, ±3 dB, 1000
    • Operating Humidity (%RH): Under 90 (no condensation)
    • Operating Temperature (°C): 0 to +40
    • Power Source: Usable Power Supply Unit: FV-200PS; 24 V DC (operating range: 19.5 - 27 V DC), M3 screw terminal
    • SN Ratio (dB): Over 60
  15. JBL Bluetooth Speaker
    Mulai

    Rp6.699.900

  16. Hanna Instruments Maintenance Probe Kit
    Mulai

    Rp7.299.900

    Hanna Instruments Maintenance Probe Kit
    Deskripsi:
    Dissolved Oxygen SensorThe HI-769828-2 is a dissolved oxygen sensor. This sensor is to be used with the HI-9828 and HI-98280 series of multi-parameter meters.The membranes are made from polytetrafluoroethylene (PTFE) and each cap screws easily onto the sensor. The HI-769828-2 sensor contains a silver cathode and zinc anode.The sensor module is colour-coded for easy installation and integration with the probe.
    atribut:
    • Suitable For: HI9828
    • Package: Kit
  17. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  18. OMRON Fiber Sensor Value Pack E3x-V
    Mulai

    Rp2.399.900

    OMRON Fiber Sensor Value Pack E3x-V
    Deskripsi:
    No need for selection and simple! One-package amplifier that can be used immediately, no manual operation is required.
    atribut:
    • Bending Radius (mm): 1
    • Control Output: Open collector output type, load power supply voltage 26.4 V or less, load current 50 mA or less (residual voltage: 1.5 V or less), light-on / dark-on selectable
    • Light Source (Emission Wavelength): Red four element light emitting diode (625nm)
    • Function: Mutual interference prevention: Up to 5 units (optical synchronous type), Number of connected amplifiers: Up to 16 units (* Ambient temperature specifications vary depending on the number of units connected)
    • Head Shape: Square
    • Included Accessories: Mounting bracket (E39-L143)
    • Light Color: Red
    • Power Consumption (mW) : 960 or less (Power supply voltage 24V: Current consumption 40mA or less, Power supply voltage 12V: Current consumption 80mA or less)
    • Power Supply Voltage (V) : DC12-24 ± 10% Ripple (pp) 10% or less
    • Response Time: Operation and reset: 200 μs or less
    • Type: Fiber amplifier
  19. Wonder Kit 2.4W Power Amplifier
    Mulai

    Rp199.900

    Wonder Kit 2.4W Power Amplifier
    Deskripsi:
    It is a speaker amplifier using a dedicated IC, LM380. The voltage gain is about 50 times more affordable and can be widely used for experiments and embedding.
    atribut:
    • Type: Craft kit, kit
    • Included Accessories: Detent volume x 1
    • Output: Speaker (4-16Ω) support
    • Input: Line level, kit
    • Board dimensions (width W x depth D x height H) (mm): 45x34x17
    • Gain (dB): Voltage / approx. 50 times (+34) fixed
    • Maximum Output Power (W): About 2.4 (at 12V4Ω load), about 1.5 (at 12V8Ω load)
    • Operating Current (mA) : Approx. 350 (12V4Ω load), Approx. 200 (12V8Ω load)
    • Power Supply Voltage (V) : DC12 (DC10-12 is possible)
Daftar Harga power amplifier mobil Terbaru March 2026
CF Audio Power AmplifierRp7.099.900
TOA Power AmplifierRp5.599.900
Kramer Power AmplifierRp27.999.900
Kramer Power AmplifierRp12.999.900
Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM RadioRp199.900
Kramer Networked Power AmplifierRp53.999.900
TOA Mixer AmplifierRp1.399.900
Alinco Power SupplyRp1.799.900
Sennheiser Gaming Audio Amplifier for PC and MacRp9.299.900
TOA Amplifier Changeover PanelRp3.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)